{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 10.5 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631020 7 | |
EAN / GTIN | 4045197161802 | |
Manufacturer number | 631020 7 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/4 inch 7 mm |
|||
⌀ drive output end | 10.5 | 10.8 | 10.8 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 25 | 50 | 25 |
Width across flats | 7 | 7 | 7 |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |