{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 18.8 mm | |
Length | 24 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Type of product | Socket insert |
Article number | 631000 14 | |
EAN / GTIN | 4018754000104 | |
Manufacturer number | 01010014 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 14mm |
|||||
⌀ drive output end | 18.8 mm | 19.6 mm | 19.6 mm | 19.6 mm | 19.6 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 24 mm | 25 mm | 24.8 mm | 25 mm | 25 mm |
Width across flats | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |