{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 14.3 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Type of product | Socket insert |
Article number | 631000 10 | |
EAN / GTIN | 4018754000067 | |
Manufacturer number | 01010010 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/4 inch 10 mm |
||||
⌀ drive output end | 14.3 | 14.4 | 14.5 | 14.5 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 23 | 25 | 50 | 25 |
Width across flats | 10 | 10 | 10 | 10 |
Material | HPQ® high performance steel | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |