• The item cannot be ordered due to missing prices.

Modular box 3-3

Article no.: 630313 3-3

Offers

Set with price advantage

Product details

Technical Data

External dimension length 425 mm
External dimension width 175 mm
External dimension height 36 mm
Internal dimension length 417 mm
Internal dimension width 152 mm
Internal dimension height 27 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630313 3-3
EAN / GTIN 4062406780418
Manufacturer number 630313 3-3

Description

Version:

Empty box for No. 412472.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart