{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 425 mm | |
External dimension width | 175 mm | |
External dimension height | 36 mm | |
Length in G | 17 | |
Width in G | 7 | |
Internal dimension length | 417 mm | |
Internal dimension width | 152 mm | |
Internal dimension height | 27 mm | |
Type of product | Box |
Article number | 412472 MS300 | |
EAN / GTIN | 4062406698027 | |
Manufacturer number | 412472 MS300 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Plastic box MS300 |
||||
External dimension height | 36 mm | 40 mm | 43 mm | 36 mm |
External dimension length | 425 mm | 475 mm | 275 mm | 275 mm |
Internal dimension width | 152 mm | 176 mm | 103 mm | 102 mm |
Internal dimension length | 417 mm | 466 mm | 266 mm | 267 mm |
Width in G | 7 | 8 | 5 | 5 |
Type of product | Box | Box | Box | Box |
Length in G | 17 | 19 | 11 | 11 |