{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 19 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 3.5-13 mm | |
Length | 227 mm | |
Width | 131 mm | |
Height | 57 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 630166 6 | |
EAN / GTIN | 4018754261512 | |
Manufacturer number | 96011124 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Socket set 1/4 inch square drive 19 pieces 6 |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Width | 131 | 147 | 149 | 149 |
Height | 57 | 45 | 47 | 47 |
Length | 227 | 257 | 257 | 257 |
Width across flats range, hexagon sockets | 3.5-13 | 3.5-13 | 4-13 | 4-13 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |