{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | R1-HA175 | |
Ratchet head width | 36.7 mm | |
Ratchet head height | 15.9 mm | |
overall length | 195 mm | |
rated torque | 130 Nm | |
Type of product | Ratchet |
Article number | 629400 1 | |
EAN / GTIN | 2050001013835 | |
Manufacturer number | 6705166 |