• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Universal ratchet (without insert), Type: 0

Article no.: 629400 0

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation R0-HA155
Ratchet head width 29.5 mm
Ratchet head height 10 mm
overall length 170 mm
rated torque 100 Nm
Type of product Ratchet

Identification & Classification

Article number 629400 0
EAN / GTIN 2050001013828
Manufacturer number 6705154
Manufacturer Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de

Description

Version:

Reversible using the lever on the ratchet head for clockwise / anticlockwise working or locked position. All drive parts hardened. Handle made of precision steel tube. The exchangeable square inserts are securely held in place by the housing cover.

Material:

Special steel, surface burnished, handle bright finished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart