• The item cannot be ordered due to missing prices.

C-hook (pin) spanner with square pin 260/270 mm

Article no.: 628400 260/270

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 1810A
    Manufacturer's designation DIN 1810A
    for external nut ⌀ 260 mm - 270 mm
    overall length 568 mm
    Type of product C-hook (pin) spanners

    Identification numbers & Classifications

    Article number 628400 260/270
    EAN / GTIN 4020772054779
    Manufacturer number 54775

    Description

    Version:

    Special steel, drive head ground, hardened and burnished.
    Hook spanner with square pin to DIN 1810 A.

    Application:

    For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

    Note:

    Sizes 135/145; 260/270 thickness is different to DIN.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart