• The item cannot be ordered due to missing prices.

C-hook (pin) spanner with square pin, for external nut ⌀: 205/220mm

Article no.: 628400 205/220

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1810A
Manufacturer's designation DIN 1810A
for external nut ⌀ 205 mm - 220 mm
overall length 470 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628400 205/220
EAN / GTIN 4020772054755
Manufacturer number 54759

Description

Version:

Special steel, drive head ground, hardened and burnished.
Hook spanner with square pin to DIN 1810 A.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Note:

Sizes 135/145; 260/270 thickness is different to DIN.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart