• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle and ball point 8 mm

Article no.: 627712 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 8 mm
Blade length 125 mm
overall length 200 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle Haptoprene
Ball point yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627712 8
EAN / GTIN 4067263013242
Manufacturer number 627712 8

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. With ball head on the long side. Size 4 − 10 with side drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart