{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Blade length | 100 mm | |
overall length | 146 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Ball point | yes | |
Type of product | Screwdriver |
Article number | 627712 3 | |
EAN / GTIN | 4067263013204 | |
Manufacturer number | 627712 3 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, with T-handle and ball point 3 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 146 | 146 |
Blade length | 100 | 100 |
Surface | nickel-plated ;chrome-plated | |
Hexagon | 3 | 3 |
Material of handle | Haptoprene | Haptoprene |
Type of product | Screwdriver | Screwdriver |