{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 9/64 in | |
Blade length | 100 mm | |
overall length | 207 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Material of handle | Multi-component plastic | |
Type of shank | Hexagon shank | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | yes | |
angled blade | no | |
Type of product | Screwdriver |
Article number | 627513 9/64 | |
EAN / GTIN | 4062406312527 | |
Manufacturer number | 627513 9/64 |