• The item cannot be ordered due to missing prices.

Hexagon ball point screwdriver, with power grip imperial version 3/16 in

Article no.: 627513 3/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3/16 in
Blade length 100 mm
overall length 207 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Material of handle Multi-component plastic
Type of shank Hexagon shank
Surface chrome-plated
Cap rotatable no
Ball point yes
angled blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627513 3/16
EAN / GTIN 4062406312541
Manufacturer number 627513 3/16

Description

Version:

Straight hexagonal shank with ball point.
Multi-component power grip. Impact-resistant core with torque and comfort optimised grip zone. Blade of chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart