{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Blade length | 80 mm | |
overall length | 173 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Cap rotatable | yes | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627495 2 | |
EAN / GTIN | 7610733268474 | |
Manufacturer number | 8123.2-80 ESD |
This article |
Recommendations |
|
---|---|---|
Hexagon electronics screwdriver ESD 2 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 173 | 162 |
Cap rotatable | yes | no |
Blade length | 80 | 80 |
Ball point | no | no |
Hexagon | 2 | 2 |
Type of product | Screwdriver | Screwdriver |