• The item cannot be ordered due to missing prices.

Hexagon electronics screwdriver ESD 0,89 mm

Article no.: 627495 0,89

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 0.89 mm
Blade length 40 mm
overall length 133 mm
Drive profile Hexagon screwdriver
electrostatic characteristic EGB/ESD
Cap rotatable yes
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627495 0,89
EAN / GTIN 7610733268443
Manufacturer number 8123.0,89-40 ESD

Description

Version:

Ergonomically configured multi-component handle with smooth-running rotating cap (for fingertip pressure during precision work). Optimally shaped quick turning zone for fast, efficient screwdriving and power zone for transferring higher torques.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high accuracy of the blades. Surface nickel-plated and chrome-plated.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart