• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle and ball point 8 mm

Article no.: 627421 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade length 175 mm
    overall length 240 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627421 8
    EAN / GTIN 3662424074813
    Manufacturer number 84TZSA.8

    Description

    Version:

    Ergonomically shaped multi-component T-handle. Blade of phosphated silicon steel, with ball point. T-handle with side drive.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon screwdriver, with T-handle and ball point 8 mm

    Hexagon screwdriver, with T-handle and ball point 8 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver
    overall length 240 382
    Blade length 175 350
    Hexagon 8
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart