{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 130 mm | |
overall length | 183 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627421 4 | |
EAN / GTIN | 3662424074899 | |
Manufacturer number | 84TZSA.4 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle and ball point 4 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 183 | 225 | 375 |
Blade length | 130 | 200 | 350 |
Hexagon | 4 | 4 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |