{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
overall length | 155 mm | |
Sliding handle length | 65 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627391 3 | |
EAN / GTIN | 7610733254477 | |
Manufacturer number | PB 1204.3 |