{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
overall length | 330 mm | |
Sliding handle length | 180 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627391 14 | |
EAN / GTIN | 7610733261505 | |
Manufacturer number | 1204.14 |