• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated 4 mm

Article no.: 626090 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 4 mm
Stock length 154×26 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626090 4
EAN / GTIN 7610733085262
Manufacturer number 211.4

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long chrome-plated 4 mm

Hexagon key L-wrench, long chrome-plated 4 mm

100-degree angle no
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Surface nickel-plated manganese phosphated chrome-plated
Hexagon 4 4 4 4 4
Material Chrome vanadium steel Chrome vanadium steel
Stock length 154×26 74×29 74×29 140×25 80×22
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdriver Screwdriver

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart