• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated 17 mm

Article no.: 626090 17

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 17 mm
Stock length 307×67 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626090 17
EAN / GTIN 7610733044689
Manufacturer number PB 211.17

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long chrome-plated 17 mm

Hexagon key L-wrench, long chrome-plated 17 mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Surface nickel-plated manganese phosphated
Hexagon 17 17 17
Stock length 307×67 177×80 177×80
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart