{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | Chrome vanadium steel | |
Stock length | 50×14 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | no | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626082 1,5 | |
EAN / GTIN | 4062406570309 | |
Manufacturer number | 626082 1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with ball point chrome-plated 1,5 mm |
||||
100-degree angle | no | |||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | chrome-plated | nickel-plated | manganese phosphated | chrome-plated |
Hexagon | 1.5 | 1.5 | 1.5 | 1.5 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 50×14 | 46.5×15.5 | 46.5×15.5 | |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |