{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Stock length | 25×71 mm | |
Pin ⌀ | 2.5 mm | |
Drive profile | Hexagon screwdriver with pin | |
Type of product | Screwdrivers |
Article number | 626070 4 | |
EAN / GTIN | 4062406648329 | |
Manufacturer number | 626070 4 |