• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with pin, Hexagon: 10mm

Article no.: 626070 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 10 mm
Stock length 40×112 mm
Pin ⌀ 6 mm
Drive profile Hexagon screwdriver with pin
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626070 10
EAN / GTIN 4062406648367
Manufacturer number 626070 10

Description

Version:

L-form hexagon shank, through hardened (toughened), with centring pins at each end, suitable for screws to DIN 6912 (Ribe CS).

Standard:

Similar to DIN 6911.

Material:

Chrome vanadium steel, surface nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart