{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626065 9 | |
EAN / GTIN | 7610733218950 | |
Manufacturer number | 212.H-10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon key L-wrench set, with ball point chrome-plated 9 |
|||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 | 9 | 9 | 9 | 9 | 9 |
Retainer function | Sprung retainer ball from size 3 | ||||||
Surface | nickel-plated | chrome-plated | |||||
Material | Chrome vanadium steel | ||||||
Type of product | Screwdrivers | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver | Screwdrivers |