• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with ball point chrome-plated 2 mm

Article no.: 626063 2

Offers

Set with price advantage

Product details

Technical Data

Hexagon 2 mm
Stock length 58×18 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 626063 2
EAN / GTIN 7610733218875
Manufacturer number 212.2

Description

Version:

L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, with ball point chrome-plated 2 mm

Hexagon key L-wrench, with ball point chrome-plated 2 mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Retainer function Sprung retainer ball from size 3 no
Surface nickel-plated manganese phosphated chrome-plated chrome-plated
Hexagon 2 2 2 2 2
Material Chrome vanadium steel Chrome vanadium steel
Stock length 58×18 52×18 52×18 56×16
Type of product Screwdriver Screwdrivers Screwdrivers Screwdriver Screwdriver

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart