{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Stock length | 135×46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626064 10 | |
EAN / GTIN | 7610733200924 | |
Manufacturer number | 212.10 BL |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, with ball point powder-coated 10 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | |
Surface | chrome-plated | |
Hexagon | 10 | 10 |
Material | Chrome vanadium steel | |
Stock length | 135×46 | 125×36 |
Type of product | Screwdriver | Screwdriver |