{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/64 in | |
Material | Chrome vanadium steel | |
Stock length | 87×18 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626048 5/64 | |
EAN / GTIN | 4062406319489 | |
Manufacturer number | 626048 5/64 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 5/64in |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | no | yes | ||
Surface | phosphated | nickel-plated | ||
Hexagon | 5/64 in | 5/64 in | 5/64 in | 5/64 in |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Stock length | 87×18 mm | 52×18 mm | 102×18 mm | 102×18 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver | Screwdriver |