• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 1/4in

Article no.: 626048 1/4

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1/4 in
Material Chrome vanadium steel
Stock length 156×36 mm
Drive profile Hexagon screwdriver
Surface phosphated
Ball point on the long arm yes
short arm yes
Long version no
Type of product Screwdriver

Identification numbers & Classifications

Article number 626048 1/4
EAN / GTIN 4062406319564
Manufacturer number 626048 1/4

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 1/4in

Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 1/4in

Drive profile Hexagon screwdriver Hexagon screwdriver
short arm yes
Long version no
Surface phosphated
Hexagon 1/4 in 1/4 in
Stock length 156×36 mm 96×38 mm
Type of product Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart