{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX PLUS® | |
Torx Plus® profile | 6IP | |
Blade length | 60 mm | |
overall length | 130 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdrivers |
Article number | 625960 6IP | |
EAN / GTIN | 4013288040091 | |
Manufacturer number | 05028030001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx Plus®, Torx Plus® profile: 6IP |
||
Drive profile | Screwdriver for TORX PLUS® screws | Screwdriver for TORX PLUS® screws |
overall length | 130 mm | 145 mm |
Blade length | 60 mm | 60 mm |
Surface | nickel-plated and chrome-plated | |
Material | Chromium vanadium steel | |
Torx Plus® profile | 6IP | 6IP |
Type of product | Screwdrivers | Screwdriver |