• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, Torx Plus® profile: 20IP

Article no.: 625960 20IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 367 TORX PLUS®
Torx Plus® profile 20IP
Blade length 100 mm
overall length 198 mm
Drive profile Screwdriver for TORX PLUS® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625960 20IP
EAN / GTIN 4013288040152
Manufacturer number 05028036001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones.
Blade made of high quality tool steel. Surface matt chrome-plated, black tips.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx Plus®, Torx Plus® profile: 20IP

Screwdriver for Torx Plus®, Torx Plus® profile: 20IP

Drive profile Screwdriver for TORX PLUS® screws Screwdriver for TORX PLUS® screws
overall length 198 mm 200 mm
Blade length 100 mm 100 mm
Material Chromium vanadium steel
Material of handle Haptoprene
Torx Plus® profile 20IP 20IP
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart