• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® Kraftform Micro, Torx® profile: TX5

Article no.: 625770 TX5

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 2067 TORX®
Torx® profile TX5
Blade length 40 mm
overall length 137 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Cap rotatable yes
Bore in the Torx® profile no
Type of product Screwdriver

Identification & Classification

Article number 625770 TX5
EAN / GTIN 4013288032218
Manufacturer number 05118040001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
From TX7 Torx ® profile with bore for screws with and without a tamper-proof pin.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart