{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2067 TORX® BO Micro | |
Torx® profile | TX15 | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | high-quality tool steel | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625770 TX15 | |
EAN / GTIN | 4013288032270 | |
Manufacturer number | 05118052001 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for Torx® Kraftform Micro, Torx® profile: TX15 |
||
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws with hole |
overall length | 157 mm | 175 mm |
Blade length | 60 mm | 80 mm |
Material of blade | high-quality tool steel | Chrome vanadium special steel |
Bore in the Torx® profile | yes | yes |
Torx® profile | TX15 | TX15 |
Type of product | Screwdriver | Screwdriver |