{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Classic VDE | |
Torx® profile | TX20 | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special alloy. | |
Type of product | Screwdriver |
Article number | 625754 TX20 | |
EAN / GTIN | 7610733064144 | |
Manufacturer number | 5400.20-100 |