{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Classic VDE | |
Torx® profile | TX15 | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 80 mm | |
overall length | 175 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special alloy. | |
Type of product | Screwdriver |
Article number | 625754 TX15 | |
EAN / GTIN | 7610733064137 | |
Manufacturer number | 5400.15-80 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for Torx®, Classic fully insulated TX15 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 175 | 187 |
Blade length | 80 | 80 |
Norm | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Torx® profile | TX15 | TX15 |
Serie | Classic VDE | |
Type of product | Screwdriver | Screwdriver |