{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® HF | |
Torx® profile | TX8 | |
Blade length | 60 mm | |
overall length | 141 mm | |
Drive profile | Screwdriver for TORX® screws | |
Retainer function | yes | |
Material of blade | high-quality tool steel | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdrivers |
Article number | 625510 TX8 | |
EAN / GTIN | 4013288106643 | |
Manufacturer number | 05028048001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx® with retainer function, Torx® profile: TX8 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 141 mm | 147 mm |
Blade length | 60 mm | 60 mm |
Torx® profile | TX8 | TX8 |
Type of product | Screwdrivers | Screwdrivers |