• The item cannot be ordered due to missing prices.

Screwdriver for Torx® with retainer function TX25

Article no.: 625510 TX25
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 367 TORX® HF
    Torx® profile TX25
    Blade length 100 mm
    overall length 205 mm
    Drive profile Screwdriver for TORX® screws
    Retainer function yes
    Material of blade high-quality tool steel
    Cap rotatable no
    Ball point no
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625510 TX25
    EAN / GTIN 4013288100726
    Manufacturer number 05028053001

    Description

    Version:

    Kraftform handle with integral soft zones. Blade of high-quality tool steel, surface matt chrome-plated, tips chemically nickel plated. The tapered Torx® HF profile reliably retains all Torx® screws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart