{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 90 mm | |
overall length | 133 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX9 | |
EAN / GTIN | 3662424074554 | |
Manufacturer number | 89TXA.9 |
This article |
Recommendations |
|
---|---|---|
Offset screwdriver for Torx®, with T-handle TX9 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 133 | 119 |
Blade length | 90 | 100 |
Point | black | |
Torx® profile | TX9 | |
Type of product | Screwdrivers | Screwdrivers |