{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 175 mm | |
overall length | 240 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX50 | |
EAN / GTIN | 3662424074639 | |
Manufacturer number | 89TXA.50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Offset screwdriver for Torx®, with T-handle TX50 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 240 | 182 | 282 |
Blade length | 175 | 150 | 250 |
Point | black | black | |
Torx® profile | TX50 | TX50 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |