• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with centre hole TX40

Article no.: 625060 TX40

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX40
Stock length 188×43 mm
Drive profile Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Type of product Screwdriver

Identification numbers & Classifications

Article number 625060 TX40
EAN / GTIN 4062406570286
Manufacturer number 625060 TX40

Description

Version:

L-shank; through hardened (hard and tough). In steel grey.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart