• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with centre hole TX15

Article no.: 625060 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX15
Stock length 136×27 mm
Drive profile Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Type of product Screwdriver

Identification numbers & Classifications

Article number 625060 TX15
EAN / GTIN 4062406570231
Manufacturer number 625060 TX15

Description

Version:

L-shank; through hardened (hard and tough). In steel grey.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart