{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M8 | |
Norm | DIN 22417 A | |
Shaft length | 125 mm | |
Head height internal size F | 12.05 mm | |
Drive profile | Triangular sockets | |
Shank ⌀ | 15 mm | |
Material | Steel tube | |
Surface | galvanised | |
Type of product | Socket spanner |
Article number | 623503 M8 | |
EAN / GTIN | 4062406380540 | |
Manufacturer number | 623503 M8 |