{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M10 | |
Norm | DIN 22417 A | |
Shaft length | 140 mm | |
Head height internal size F | 15.05 mm | |
Drive profile | Triangular sockets | |
Shank ⌀ | 19 mm | |
Material | Steel tube | |
Surface | galvanised | |
Type of product | Socket spanner |
Article number | 623503 M10 | |
EAN / GTIN | 4062406380557 | |
Manufacturer number | 623503 M10 |