{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | DIN 905 | |
Width across flats | 8 mm | |
Type | 905-7 | |
Standard | DIN 905 | |
Shaft length | 80 mm | |
Drive profile | Square screwdriver | |
Material | Special steel | |
Surface | burnished | |
Type of product | Screwdrivers |
Article number | 623300 8 | |
EAN / GTIN | 4020772042028 | |
Manufacturer number | 42028 |