• The item cannot be ordered due to missing prices.

Internal square key with T-handle, Width across flats: 12mm

Article no.: 623300 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DIN 905
Width across flats 12 mm
Type 905-7
Standard DIN 905
Shaft length 100 mm
Drive profile Square screwdriver
Material Special steel
Surface burnished
Type of product Screwdrivers

Identification numbers & Classifications

Article number 623300 12
EAN / GTIN 4020772042066
Manufacturer number 42069

Description

Version:

Shaft hardened, solid inserted T-handle.
With external square.

Standard:

DIN 905

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart