• The item cannot be ordered due to missing prices.

External square key with T-handle, Width across flats: 17mm

Article no.: 623200 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 904
Manufacturer's designation DIN 904
Width across flats 17 mm
Standard DIN 904
Shaft length 160 mm
Head ⌀ 34 mm
Drive profile Square sockets
Material Special steel
Surface burnished
Type of product Socket spanner

Identification numbers & Classifications

Article number 623200 17
EAN / GTIN 4020772041762
Manufacturer number 41764

Description

Version:

Shaft hardened, solid inserted T-handle.
With internal square.

Standard:

DIN 904

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart