• The item cannot be ordered due to missing prices.

External square key with T-handle, Width across flats: 14mm

Article no.: 623200 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 904
Manufacturer's designation DIN 904
Width across flats 14 mm
Standard DIN 904
Shaft length 120 mm
Head ⌀ 28 mm
Drive profile Square sockets
Material Special steel
Surface burnished
Type of product Socket spanner

Identification numbers & Classifications

Article number 623200 14
EAN / GTIN 4020772041755
Manufacturer number 41756

Description

Version:

Shaft hardened, solid inserted T-handle.
With internal square.

Standard:

DIN 904

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart