{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Spanner length L | 249 mm | |
Head ⌀ D1 | 22.2 mm | |
Head ⌀ D2 | 24.7 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket spanner |
Article number | 621400 16X18 | |
EAN / GTIN | 4018754025763 | |
Manufacturer number | 43011618 |