• The item cannot be ordered due to missing prices.

Flexible head wrench, Width across flats: 12X13mm

Article no.: 621400 12X13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 12 mm
Width across flats 2 13 mm
Spanner length L 228 mm
Head ⌀ D1 17.2 mm
Head ⌀ D2 18.4 mm
Drive profile Bi-hex socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 621400 12X13
EAN / GTIN 4018754025695
Manufacturer number 43011213

Description

Version:

Drop-forged; precisely toleranced jaw widths; bi-hexagon. An integral compression spring keeps the heads in the respective position.
Strong double T-profile shank; with thin-walled, deep AS-Drive profile socket heads. Swivel heads (movement up to 220°).

Material:

Chrome alloy steel, chrome-plated, smoothed finish (no sharp edges).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart